Zoro Homepage

Silicone TW Tapered Cap/Plug, Red, Silicone 1000 PK

  • Mfr # TS-6 99192721

  • Zoro # G2665149


product price: $356.99
/pk 1000, $0.36/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Silicone
Non-Flanged End Inside Diameter
0.468 in
Flange Lip Width
0.112 in
Overall Diameter
0.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-6 99192721
Zoro #
G2665149
UPC #
-
Country of Origin
China

Dimensions

Non-Flanged End Inside Diameter
0.468 in
Flange Lip Width
0.112 in
Overall Diameter
0.77 in
Flanged End Inside Diameter
0.545 in

Details

Item
Silicone TW Tapered Cap/Plug
Color
Red
Material
Silicone
Includes Flange
Yes
Maximum Intermittent Temperature
600 Degrees F
Series
TS
Maximum Continuous Temperature
450 Degrees F
Features
Masking Applications That Require Temperature and Corrosion Resistance, Rigid, Tapered
Hardness
Shore A: 25 to 80

Description

Silicone TW Tapered Cap/Plug, TS Series, Flanged End Inside Diameter 0.545 in, Non-Flanged End Inside Diameter 0.468 in, Silicone, Red, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.