Silicone TW Tapered Cap/Plug, Red, Silicone 1000 PK
Mfr # TS-9 99192727
Zoro # G2665751
product price: $542.99
/pk 1000, $0.54/ea
Free Shipping & Returns
Key Features
Color
Red
Material
Silicone
Maximum Continuous Temperature
450 Degrees F
Flange Lip Width
0.117 in
Series
TS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS-9 99192727
Zoro #
G2665751
UPC #
-
Country of Origin
China
Dimensions
Flange Lip Width
0.117 in
Overall Diameter
0.96 in
Non-Flanged End Inside Diameter
0.628 in
Flanged End Inside Diameter
0.726 in
Details
Item
Silicone TW Tapered Cap/Plug
Color
Red
Material
Silicone
Maximum Continuous Temperature
450 Degrees F
Series
TS
Maximum Intermittent Temperature
600 Degrees F
Includes Flange
Yes
Features
Masking Applications That Require Temperature and Corrosion Resistance, Rigid, Tapered
Hardness
Shore A: 25 to 80
Description
Silicone TW Tapered Cap/Plug, TS Series, Flanged End Inside Diameter 0.726 in, Non-Flanged End Inside Diameter 0.628 in, Silicone, Red, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.