Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone TW Tapered Cap/Plug, Red, Silicone 200 PK

  • Mfr # TA-19-NAT 99192706

  • Zoro # G2697568


product price: $518.99
/pk 200, $2.59/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Silicone
Maximum Intermittent Temperature
600 Degrees F
Includes Flange
Yes
Flange Lip Width
0.101 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA-19-NAT 99192706
Zoro #
G2697568
UPC #
-
Country of Origin
China

Dimensions

Flange Lip Width
0.101 in
Overall Diameter
2.02 in
Non-Flanged End Inside Diameter
1.688 in
Flanged End Inside Diameter
1.818 in

Details

Item
Silicone TW Tapered Cap/Plug
Color
Red
Material
Silicone
Maximum Intermittent Temperature
600 Degrees F
Includes Flange
Yes
Series
TS
Features
Corrosion Resistance, Temperature Resistance
Maximum Continuous Temperature
450 Degrees F

Description

Silicone TW Tapered Cap/Plug, TS Series, Flanged End Inside Diameter 1.818 in, Non-Flanged End Inside Diameter 1.688 in, Silicone, Red, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.