Zoro Homepage

Silicone TW Tapered Cap/Plug, Red, Silicone 200 PK

  • Mfr # TS-18 99192705

  • Zoro # G2697181


product price: $474.99
/pk 200, $2.37/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Silicone
Maximum Intermittent Temperature
600 Degrees F
Overall Diameter
1.9 in
Features
Masking Applications That Require Temperature and Corrosion Resistance, Rigid, Tapered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-18 99192705
Zoro #
G2697181
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
1.9 in
Flanged End Inside Diameter
1.62 in
Non-Flanged End Inside Diameter
1.498 in
Flange Lip Width
0.14 in

Details

Item
Silicone TW Tapered Cap/Plug
Color
Red
Material
Silicone
Maximum Intermittent Temperature
600 Degrees F
Features
Masking Applications That Require Temperature and Corrosion Resistance, Rigid, Tapered
Maximum Continuous Temperature
450 Degrees F
Series
TS
Includes Flange
Yes
Hardness
Shore A: 25 to 80

Description

Silicone TW Tapered Cap/Plug, TS Series, Flanged End Inside Diameter 1.62 in, Non-Flanged End Inside Diameter 1.498 in, Silicone, Red, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.