Zoro Homepage

Silicone TW Tapered Cap/Plug, Red, Silicone 200 PK

  • Mfr # TS-24 99192746

  • Zoro # G2666582


product price: $1,009.99
/pk 200, $5.05/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Silicone
Includes Flange
Yes
Features
Masking Applications That Require Temperature and Corrosion Resistance, Rigid, Tapered
Flange Lip Width
0.103 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-24 99192746
Zoro #
G2666582
UPC #
-
Country of Origin
China

Dimensions

Flange Lip Width
0.103 in
Flanged End Inside Diameter
2.373 in
Overall Diameter
2.58 in
Non-Flanged End Inside Diameter
2.196 in

Details

Item
Silicone TW Tapered Cap/Plug
Color
Red
Material
Silicone
Includes Flange
Yes
Features
Masking Applications That Require Temperature and Corrosion Resistance, Rigid, Tapered
Hardness
Shore A: 25 to 80
Maximum Intermittent Temperature
600 Degrees F
Series
TS
Maximum Continuous Temperature
450 Degrees F

Description

Silicone TW Tapered Cap/Plug, TS Series, Flanged End Inside Diameter 2.373 in, Non-Flanged End Inside Diameter 2.196 in, Silicone, Red, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.