Zoro Homepage

Silicone TW Tapered Cap/Plug, Red, Silicone 200 PK

  • Mfr # TS-42 99192747

  • Zoro # G2666460


product price: $1,115.99
/pk 200, $5.58/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Silicone
Overall Diameter
2.85 in
Series
TS
Flange Lip Width
0.103 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-42 99192747
Zoro #
G2666460
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
2.85 in
Flange Lip Width
0.103 in
Non-Flanged End Inside Diameter
2.466 in
Flanged End Inside Diameter
2.643 in

Details

Item
Silicone TW Tapered Cap/Plug
Color
Red
Material
Silicone
Series
TS
Features
Masking Applications That Require Temperature and Corrosion Resistance, Rigid, Tapered
Includes Flange
Yes
Maximum Intermittent Temperature
600 Degrees F
Hardness
Shore A: 25 to 80
Maximum Continuous Temperature
450 Degrees F

Description

Silicone TW Tapered Cap/Plug, TS Series, Flanged End Inside Diameter 2.643 in, Non-Flanged End Inside Diameter 2.466 in, Silicone, Red, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.