Silicone TW Tapered Cap/Plug, Red, Silicone, 5000 PK
Mfr # TS-0 437131HA
Zoro # G2691730
product price: $451.99
/pk 5000, $0.09/ea
Free Shipping & Returns
Key Features
Color
Red
Material
Silicone
Non-Flanged End Inside Diameter
0.111 in
Flanged End Inside Diameter
0.177 in
Includes Flange
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS-0 437131HA
Zoro #
G2691730
UPC #
-
Country of Origin
China
Dimensions
Non-Flanged End Inside Diameter
0.111 in
Flanged End Inside Diameter
0.177 in
Overall Diameter
0.4 in
Flange Lip Width
0.111 in
Details
Item
Silicone TW Tapered Cap/Plug
Color
Red
Material
Silicone
Includes Flange
Yes
Hardness
Shore A: 25 to 80
Series
TS
Features
Masking Applications That Require Temperature and Corrosion Resistance, Rigid, Tapered
Maximum Continuous Temperature
450 Degrees F
Maximum Intermittent Temperature
600 Degrees F
Description
Silicone TW Tapered Cap/Plug, TS Series, Flanged End Inside Diameter 0.177 in, Non-Flanged End Inside Diameter 0.111 in, Silicone, Red, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.