Zoro Homepage

Silicone TW Tapered Cap/Plug, Red, Silicone 5000 PK

  • Mfr # TS-6 437831HA

  • Zoro # G2692430


product price: $627.99
/pk 5000, $0.13/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Silicone
Features
Masking Applications That Require Temperature and Corrosion Resistance, Rigid, Tapered
Flange Lip Width
0.112 in
Flanged End Inside Diameter
0.545 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-6 437831HA
Zoro #
G2692430
UPC #
-
Country of Origin
China

Dimensions

Flange Lip Width
0.112 in
Flanged End Inside Diameter
0.545 in
Non-Flanged End Inside Diameter
0.468 in
Overall Diameter
0.77 in

Details

Item
Silicone TW Tapered Cap/Plug
Color
Red
Material
Silicone
Features
Masking Applications That Require Temperature and Corrosion Resistance, Rigid, Tapered
Maximum Intermittent Temperature
600 Degrees F
Maximum Continuous Temperature
450 Degrees F
Hardness
Shore A: 25 to 80
Series
TS
Includes Flange
Yes

Description

Silicone TW Tapered Cap/Plug, TS Series, Flanged End Inside Diameter 0.545 in, Non-Flanged End Inside Diameter 0.468 in, Silicone, Red, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.