Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone TW Tapered Cap/Plug, Red, Silicone 5000 PK

  • Mfr # TS-8 438031HA

  • Zoro # G2694549


product price: $887.99
/pk 5000, $0.18/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Silicone
Flanged End Inside Diameter
0.664 in
Maximum Continuous Temperature
450 Degrees F
Overall Diameter
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-8 438031HA
Zoro #
G2694549
UPC #
-
Country of Origin
China

Dimensions

Flanged End Inside Diameter
0.664 in
Overall Diameter
0.9 in
Non-Flanged End Inside Diameter
0.578 in
Flange Lip Width
0.118 in

Details

Item
Silicone TW Tapered Cap/Plug
Color
Red
Material
Silicone
Maximum Continuous Temperature
450 Degrees F
Hardness
Shore A: 25 to 80
Features
Masking Applications That Require Temperature and Corrosion Resistance, Rigid, Tapered
Maximum Intermittent Temperature
600 Degrees F
Series
TS
Includes Flange
Yes

Description

Silicone TW Tapered Cap/Plug, TS Series, Flanged End Inside Diameter 0.664 in, Non-Flanged End Inside Diameter 0.578 in, Silicone, Red, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.