Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SILICONEW1 CAP, 1000PK

  • Mfr # SRC-MED-040-12

  • Zoro # G510462432


product price: $312.99
/pk 1000, $0.31/ea
Free Shipping & Returns

Key Features

Material
Wacker 401 Silicone
Color
Natural
Dim B
0.05 in (1.27 mm)
Dim C
0.75 in (19.05 mm)
Dim D
0.83 in (21.08 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SRC-MED-040-12
Zoro #
G510462432
UPC #
-
Country of Origin
China

Details

Material
Wacker 401 Silicone
Color
Natural
Dim B
0.05 in (1.27 mm)
Dim C
0.75 in (19.05 mm)
Dim D
0.83 in (21.08 mm)
Dim A
0.04 in (1.02 mm)

Description

Caplugs SRC-MED series of medical silicone caps are used to protect the ends of delicate medical instruments, tube ends and other projections.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.