Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SK1 STARTER KIT - PLUGS AND, 250PK

  • Mfr # PR01812

  • Zoro # G510550092


product price: $49.65
/pk 250, $0.20/ea

Key Features

Material
Polyester Tape
Color
Red
Outside Dia.
1.812 in (46.02 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR01812
Zoro #
G510550092
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1.812 in (46.02 mm)

Details

Material
Polyester Tape
Color
Red

Description

The PR-SH Series are die-cut discs made out of our PC11 high temperature polyester film tape used to mask off areas that do not require coating.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.