Zoro Homepage

Sleeve Cap, Red, LDPE 100 PK

  • Mfr # SC-290-L Q290LQ3

  • Zoro # G2688249


product price: $133.99
/pk 100, $1.34/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Inside Length
1.75 in
Tab Style
Center Pull
Cap Top Style
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-290-L Q290LQ3
Zoro #
G2688249
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
1.75 in

Details

Item
Sleeve Cap
Color
Red
Material
LDPE
Tab Style
Center Pull
Cap Top Style
Plain
Maximum Intermittent Temperature
175 Degrees F
Includes Pull Tab
No
Hardness
Shore D: 41-46
Standards
NAS 844
Features
Excellent Masks for Painting, Plating or Grit-Blasting Operations, Fit Outside Diameters of Tubing With a Snug Friction Grip
Includes Tear Tab
No
Shape
Round
Series
SC
Includes Flange
No
Maximum Continuous Temperature
150 Degrees F

Description

Sleeve Cap, SC Series, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.