Zoro Homepage

Sleeve Cap, Red, LDPE 1000 PK

  • Mfr # SC-13/16 99191276

  • Zoro # G2693167


product price: $215.99
/pk 1000, $0.22/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Series
SC
Hardness
Shore D: 41 to 46
Includes Flange
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-13/16 99191276
Zoro #
G2693167
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.88 in
Inside Diameter
0.813 in

Details

Item
Sleeve Cap
Color
Red
Material
LDPE
Series
SC
Hardness
Shore D: 41 to 46
Includes Flange
No
Includes Pull Tab
No
Maximum Intermittent Temperature
175 Degrees F
Shape
Round
Cap Top Style
Flat
Maximum Continuous Temperature
175 Degrees F
Tab Style
Center Pull
Includes Tear Tab
No
Features
Excellent Masks for Painting, Plating or Grit-Blasting Operations, Fit Outside Diameters of Tubing with a Snug Friction Grip
Standards
NAS 844
Lowest Continuous Temperature
-94 Degrees F
Use with Surface Type
Threaded, Unthreaded
End Design
Closed

Description

Sleeve Cap, SC Series, Threaded, Unthreaded, Includes Pull Tab No, Cap Top Style Flat, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.