Sleeve Cap, Red, LDPE 1000 PK
Mfr # SC-25/32 99191275
Zoro # G2694226
product price: $207.99
/pk 1000, $0.21/ea
Free Shipping & Returns
Key Features
Color
Red
Material
LDPE
Includes Tear Tab
No
Series
SC
Tab Style
Center Pull
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC-25/32 99191275
Zoro #
G2694226
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
1 in
Details
Item
Sleeve Cap
Color
Red
Material
LDPE
Includes Tear Tab
No
Series
SC
Tab Style
Center Pull
Includes Flange
No
Features
Excellent Masks for Painting, Plating or Grit-Blasting Operations, Fit Outside Diameters of Tubing With a Snug Friction Grip
Cap Top Style
Plain
Hardness
Shore D: 41-46
Standards
NAS 844
Maximum Intermittent Temperature
175 Degrees F
Shape
Round
Maximum Continuous Temperature
150 Degrees F
Includes Pull Tab
No
Description
Sleeve Cap, SC Series, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.