Zoro Homepage

Sleeve Cap, Red, LDPE 1000 PK

  • Mfr # SC-5/8 99191272

  • Zoro # G2692710


product price: $174.99
/pk 1000, $0.17/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Includes Tear Tab
No
Maximum Intermittent Temperature
175 Degrees F
Cap Top Style
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-5/8 99191272
Zoro #
G2692710
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.88 in
Inside Diameter
0.625 in

Details

Item
Sleeve Cap
Color
Red
Material
LDPE
Includes Tear Tab
No
Maximum Intermittent Temperature
175 Degrees F
Cap Top Style
Flat
Includes Pull Tab
No
Maximum Continuous Temperature
175 Degrees F
Series
SC
Includes Flange
No
Hardness
Shore D: 41 to 46
Tab Style
Center Pull
Shape
Round
Features
Excellent Masks for Painting, Plating or Grit-Blasting Operations, Fit Outside Diameters of Tubing with a Snug Friction Grip
Standards
NAS 844
Lowest Continuous Temperature
-94 Degrees F
Use with Surface Type
Threaded, Unthreaded
End Design
Closed

Description

Sleeve Cap, SC Series, Threaded, Unthreaded, Includes Pull Tab No, Cap Top Style Flat, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.