Sleeve Cap, Red, LDPE 1000 PK
Mfr # SC-760 760Q2
Zoro # G2694250
product price: $207.99
/pk 1000, $0.21/ea
Free Shipping & Returns
Key Features
Color
Red
Material
LDPE
Maximum Intermittent Temperature
175 Degrees F
Tab Style
Center Pull
Includes Tear Tab
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC-760 760Q2
Zoro #
G2694250
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
0.62 in
Details
Item
Sleeve Cap
Color
Red
Material
LDPE
Maximum Intermittent Temperature
175 Degrees F
Tab Style
Center Pull
Includes Tear Tab
No
Includes Pull Tab
No
Includes Flange
No
Cap Top Style
Plain
Series
SC
Standards
NAS 844
Shape
Round
Features
Excellent Masks for Painting, Plating or Grit-Blasting Operations, Fit Outside Diameters of Tubing With a Snug Friction Grip
Hardness
Shore D: 41-46
Maximum Continuous Temperature
150 Degrees F
Description
Sleeve Cap, SC Series, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.