Sleeve Cap, Red, LDPE 10000 PK
Mfr # SC-212-S 212SQ2
Zoro # G2683559
product price: $427.99
/pk 10000, $0.04/ea
Free Shipping & Returns
Key Features
Color
Red
Material
LDPE
Inside Length
0.62 in
Includes Flange
No
Series
SC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC-212-S 212SQ2
Zoro #
G2683559
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
0.62 in
Details
Item
Sleeve Cap
Color
Red
Material
LDPE
Includes Flange
No
Series
SC
Shape
Round
Includes Pull Tab
No
Maximum Continuous Temperature
150 Degrees F
Includes Tear Tab
No
Maximum Intermittent Temperature
175 Degrees F
Features
Designed to Fit Outside Diameters of Tubing With a Snug Friction Grip, Ideal for Capping and Protecting Both Threaded and Non-Threaded Tubing and Rod Ends, Masks for Painting, Plating or Grit-Blasting Operations
Hardness
Shore D: 41-46
Description
Sleeve Cap, SC Series, Includes Pull Tab No, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.