Zoro Homepage

Sleeve Cap, Red, LDPE 200 PK

  • Mfr # SC-1 5/8 99191288

  • Zoro # G2695492


product price: $98.79
/pk 200, $0.49/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Includes Flange
No
Maximum Intermittent Temperature
175 Degrees F
Inside Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-1 5/8 99191288
Zoro #
G2695492
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
1 in

Details

Item
Sleeve Cap
Color
Red
Material
LDPE
Includes Flange
No
Maximum Intermittent Temperature
175 Degrees F
Maximum Continuous Temperature
150 Degrees F
Cap Top Style
Plain
Standards
NAS 844
Shape
Round
Features
Excellent Masks for Painting, Plating or Grit-Blasting Operations, Fit Outside Diameters of Tubing With a Snug Friction Grip
Hardness
Shore D: 41-46
Series
SC
Includes Tear Tab
No
Tab Style
Center Pull
Includes Pull Tab
No

Description

Sleeve Cap, SC Series, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.