Zoro Homepage

Sleeve Cap, Red, LDPE 25000 PK

  • Mfr # SC-213-S 213SQ5

  • Zoro # G2681860


product price: $1,775.99
/pk 25000, $0.07/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Includes Flange
No
Shape
Round
Series
SC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-213-S 213SQ5
Zoro #
G2681860
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.47 in

Details

Item
Sleeve Cap
Color
Red
Material
LDPE
Includes Flange
No
Shape
Round
Series
SC
Includes Pull Tab
No
Maximum Intermittent Temperature
175 Degrees F
Includes Tear Tab
No
Hardness
Shore D: 41-46
Maximum Continuous Temperature
150 Degrees F
Features
Designed to Fit Outside Diameters of Tubing With a Snug Friction Grip, Ideal for Capping and Protecting Both Threaded and Non-Threaded Tubing and Rod Ends, Masks for Painting, Plating or Grit-Blasting Operations

Description

Sleeve Cap, SC Series, Includes Pull Tab No, Package Quantity 25000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.