Sleeve Cap, Red, LDPE 3000 PK
Mfr # SC-1 5/16-12 239301HB
Zoro # G2684338
product price: $327.99
/pk 3000, $0.11/ea
Free Shipping & Returns
Key Features
Color
Red
Material
LDPE
Hardness
Shore D: 41-46
Inside Length
0.75 in
Series
SC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC-1 5/16-12 239301HB
Zoro #
G2684338
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
0.75 in
Details
Item
Sleeve Cap
Color
Red
Material
LDPE
Hardness
Shore D: 41-46
Series
SC
Maximum Continuous Temperature
150 Degrees F
Includes Tear Tab
No
Includes Pull Tab
No
Shape
Round
Includes Flange
No
Features
Designed to Fit Outside Diameters of Tubing With a Snug Friction Grip, Ideal for Capping and Protecting Both Threaded and Non-Threaded Tubing and Rod Ends, Masks for Painting, Plating or Grit-Blasting Operations
Maximum Intermittent Temperature
175 Degrees F
Description
Sleeve Cap, SC Series, Includes Pull Tab No, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.