Zoro Homepage

Sleeve Cap, Red, LDPE 3000 PK

  • Mfr # SC-773 Q773Q2

  • Zoro # G2689551


product price: $412.99
/pk 3000, $0.14/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Tab Style
Center Pull
Standards
NAS 844
Includes Flange
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-773 Q773Q2
Zoro #
G2689551
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.22 in

Details

Item
Sleeve Cap
Color
Red
Material
LDPE
Tab Style
Center Pull
Standards
NAS 844
Includes Flange
No
Features
Excellent Masks for Painting, Plating or Grit-Blasting Operations, Fit Outside Diameters of Tubing With a Snug Friction Grip
Hardness
Shore D: 41-46
Includes Pull Tab
No
Maximum Intermittent Temperature
175 Degrees F
Series
SC
Cap Top Style
Plain
Maximum Continuous Temperature
150 Degrees F
Shape
Round
Includes Tear Tab
No

Description

Sleeve Cap, SC Series, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 3000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.