Zoro Homepage

Sleeve Cap, Red, LDPE 3600 PK

  • Mfr # SC-1805 Q18051AK1

  • Zoro # G2688739


product price: $428.99
/pk 3600, $0.12/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Standards
NAS 844
Maximum Continuous Temperature
150 Degrees F
Series
SC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-1805 Q18051AK1
Zoro #
G2688739
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.38 in

Details

Item
Sleeve Cap
Color
Red
Material
LDPE
Standards
NAS 844
Maximum Continuous Temperature
150 Degrees F
Series
SC
Shape
Round
Includes Tear Tab
No
Features
Excellent Masks for Painting, Plating or Grit-Blasting Operations, Fit Outside Diameters of Tubing With a Snug Friction Grip
Cap Top Style
Plain
Maximum Intermittent Temperature
175 Degrees F
Tab Style
Center Pull
Includes Pull Tab
No
Hardness
Shore D: 41-46
Includes Flange
No

Description

Sleeve Cap, SC Series, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 3600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.