Sleeve Cap, Red, LDPE 50 PK
Mfr # SC-3 1/8 99191301
Zoro # G2694987
product price: $50.99
/pk 50, $1.02/eaKey Features
Color
Red
Material
LDPE
Maximum Intermittent Temperature
175 Degrees F
Hardness
Shore D: 41-46
Series
SC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC-3 1/8 99191301
Zoro #
G2694987
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
1.38 in
Details
Item
Sleeve Cap
Color
Red
Material
LDPE
Maximum Intermittent Temperature
175 Degrees F
Hardness
Shore D: 41-46
Series
SC
Cap Top Style
Plain
Includes Flange
No
Includes Pull Tab
No
Standards
NAS 844
Shape
Round
Features
Excellent Masks for Painting, Plating or Grit-Blasting Operations, Fit Outside Diameters of Tubing With a Snug Friction Grip
Maximum Continuous Temperature
150 Degrees F
Includes Tear Tab
No
Tab Style
Center Pull
Description
Sleeve Cap, SC Series, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.