Sleeve Cap, Red, LDPE 500 PK
Mfr # SC-1 1/16 99191280
Zoro # G2693882
product price: $152.99
/pk 500, $0.31/ea
Free Shipping & Returns
Key Features
Color
Red
Material
LDPE
Maximum Intermittent Temperature
175 Degrees F
Features
Excellent Masks for Painting, Plating or Grit-Blasting Operations, Fit Outside Diameters of Tubing with a Snug Friction Grip
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC-1 1/16 99191280
Zoro #
G2693882
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
0.88 in
Inside Diameter
1.063 in
Details
Item
Sleeve Cap
Color
Red
Material
LDPE
Maximum Intermittent Temperature
175 Degrees F
Features
Excellent Masks for Painting, Plating or Grit-Blasting Operations, Fit Outside Diameters of Tubing with a Snug Friction Grip
Shape
Round
Cap Top Style
Flat
Hardness
Shore D: 41 to 46
Includes Flange
No
Series
SC
Includes Pull Tab
No
Includes Tear Tab
No
Tab Style
Center Pull
Maximum Continuous Temperature
175 Degrees F
Standards
NAS 844
Lowest Continuous Temperature
-94 Degrees F
Use with Surface Type
Threaded, Unthreaded
End Design
Closed
Description
Sleeve Cap, SC Series, Threaded, Unthreaded, Includes Pull Tab No, Cap Top Style Flat, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.