Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleeve Cap, Red, LDPE 500 PK

  • Mfr # SC-1 99191279

  • Zoro # G2692701


product price: $129.99
/pk 500, $0.26/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Features
Excellent Masks for Painting, Plating or Grit-Blasting Operations, Fit Outside Diameters of Tubing With a Snug Friction Grip
Cap Top Style
Plain
Maximum Continuous Temperature
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-1 99191279
Zoro #
G2692701
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
1 in

Details

Item
Sleeve Cap
Color
Red
Material
LDPE
Features
Excellent Masks for Painting, Plating or Grit-Blasting Operations, Fit Outside Diameters of Tubing With a Snug Friction Grip
Cap Top Style
Plain
Maximum Continuous Temperature
150 Degrees F
Standards
NAS 844
Tab Style
Center Pull
Hardness
Shore D: 41-46
Includes Tear Tab
No
Series
SC
Includes Pull Tab
No
Shape
Round
Maximum Intermittent Temperature
175 Degrees F
Includes Flange
No

Description

Sleeve Cap, SC Series, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.