Sleeve Cap, Red, LDPE 500 PK
Mfr # SC-291-3 291-3Q1
Zoro # G2691417
product price: $217.99
/pk 500, $0.44/ea
Free Shipping & Returns
Key Features
Color
Red
Material
LDPE
Inside Length
1.21 in
Includes Tear Tab
No
Tab Style
Center Pull
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC-291-3 291-3Q1
Zoro #
G2691417
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
1.21 in
Details
Item
Sleeve Cap
Color
Red
Material
LDPE
Includes Tear Tab
No
Tab Style
Center Pull
Features
Excellent Masks for Painting, Plating or Grit-Blasting Operations, Fit Outside Diameters of Tubing With a Snug Friction Grip
Shape
Round
Maximum Intermittent Temperature
175 Degrees F
Standards
NAS 844
Hardness
Shore D: 41-46
Includes Flange
No
Cap Top Style
Plain
Series
SC
Includes Pull Tab
No
Maximum Continuous Temperature
150 Degrees F
Description
Sleeve Cap, SC Series, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.