Sleeve Cap, Red, LDPE 5000 PK
Mfr # SC-1/2-14 234601HB
Zoro # G2684137
product price: $257.99
/pk 5000, $0.05/ea
Free Shipping & Returns
Key Features
Color
Red
Material
LDPE
Includes Pull Tab
No
Maximum Continuous Temperature
150 Degrees F
Series
SC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC-1/2-14 234601HB
Zoro #
G2684137
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
0.88 in
Inside Diameter
0.5 in
Details
Item
Sleeve Cap
Color
Red
Material
LDPE
Includes Pull Tab
No
Maximum Continuous Temperature
150 Degrees F
Series
SC
Includes Flange
No
Shape
Round
Maximum Intermittent Temperature
175 Degrees F
Includes Tear Tab
No
Features
Excellent Masks for Painting, Plating or Grit-Blasting Operations, Fit Outside Diameters of Tubing with a Snug Friction Grip
Hardness
Shore D: 41 to 46
Use with Surface Type
Threaded, Unthreaded
Lowest Continuous Temperature
-94 Degrees F
End Design
Closed
Cap Top Style
Flat
Standards
NAS 844
Description
Sleeve Cap, SC Series, Threaded, Unthreaded, Includes Pull Tab No, Cap Top Style Flat, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.