Zoro Homepage

Sleeve Cap, Red, LDPE 5000 PK

  • Mfr # SC-1/4-16 232501HB

  • Zoro # G2682542


product price: $199.99
/pk 5000, $0.04/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Inside Length
1 in
Shape
Round
Features
Excellent Masks for Painting, Plating or Grit-Blasting Operations, Fit Outside Diameters of Tubing with a Snug Friction Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-1/4-16 232501HB
Zoro #
G2682542
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
1 in
Inside Diameter
0.25 in

Details

Item
Sleeve Cap
Color
Red
Material
LDPE
Shape
Round
Features
Excellent Masks for Painting, Plating or Grit-Blasting Operations, Fit Outside Diameters of Tubing with a Snug Friction Grip
Maximum Continuous Temperature
150 Degrees F
Includes Pull Tab
No
Hardness
Shore D: 41 to 46
Maximum Intermittent Temperature
175 Degrees F
Includes Tear Tab
No
Series
SC
Includes Flange
No
Lowest Continuous Temperature
-94 Degrees F
Use with Surface Type
Threaded, Unthreaded
Cap Top Style
Flat
End Design
Closed
Standards
NAS 844

Description

Sleeve Cap, SC Series, Threaded, Unthreaded, Includes Pull Tab No, Cap Top Style Flat, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.