Sleeve Cap, Red, LDPE 5000 PK
Mfr # SC-1/8 230501HB
Zoro # G2682840
product price: $179.99
/pk 5000, $0.04/ea
Free Shipping & Returns
Key Features
Color
Red
Material
LDPE
Includes Tear Tab
No
Series
SC
Includes Flange
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC-1/8 230501HB
Zoro #
G2682840
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
0.59 in
Details
Item
Sleeve Cap
Color
Red
Material
LDPE
Includes Tear Tab
No
Series
SC
Includes Flange
No
Maximum Continuous Temperature
150 Degrees F
Features
Designed to Fit Outside Diameters of Tubing With a Snug Friction Grip, Ideal for Capping and Protecting Both Threaded and Non-Threaded Tubing and Rod Ends, Masks for Painting, Plating or Grit-Blasting Operations
Includes Pull Tab
No
Maximum Intermittent Temperature
175 Degrees F
Hardness
Shore D: 41-46
Shape
Round
Description
Sleeve Cap, SC Series, Includes Pull Tab No, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.