Sleeve Cap, Red, LDPE 5000 PK
Mfr # SC-3/4-16 236501HB
Zoro # G2684286
product price: $518.99
/pk 5000, $0.10/ea
Free Shipping & Returns
Key Features
Color
Red
Material
LDPE
Maximum Intermittent Temperature
175 Degrees F
Shape
Round
Includes Flange
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC-3/4-16 236501HB
Zoro #
G2684286
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
1 in
Details
Item
Sleeve Cap
Color
Red
Material
LDPE
Maximum Intermittent Temperature
175 Degrees F
Shape
Round
Includes Flange
No
Includes Tear Tab
No
Hardness
Shore D: 41-46
Includes Pull Tab
No
Maximum Continuous Temperature
150 Degrees F
Features
Designed to Fit Outside Diameters of Tubing With a Snug Friction Grip, Ideal for Capping and Protecting Both Threaded and Non-Threaded Tubing and Rod Ends, Masks for Painting, Plating or Grit-Blasting Operations
Series
SC
Description
Sleeve Cap, SC Series, Includes Pull Tab No, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.