Sleeve Cap, Red, LDPE 5000 PK
Mfr # SC-5/16 233101HB
Zoro # G2685841
product price: $199.99
/pk 5000, $0.04/ea
Free Shipping & Returns
Key Features
Color
Red
Material
LDPE
Includes Flange
No
Maximum Intermittent Temperature
175 Degrees F
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC-5/16 233101HB
Zoro #
G2685841
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
0.88 in
Inside Diameter
0.313 in
Details
Item
Sleeve Cap
Color
Red
Material
LDPE
Includes Flange
No
Maximum Intermittent Temperature
175 Degrees F
Shape
Round
Series
SC
Hardness
Shore D: 41 to 46
Includes Tear Tab
No
Features
Excellent Masks for Painting, Plating or Grit-Blasting Operations, Fit Outside Diameters of Tubing with a Snug Friction Grip
Maximum Continuous Temperature
150 Degrees F
Includes Pull Tab
No
Lowest Continuous Temperature
-94 Degrees F
Use with Surface Type
Threaded, Unthreaded
End Design
Closed
Cap Top Style
Flat
Standards
NAS 844
Description
Sleeve Cap, SC Series, Threaded, Unthreaded, Includes Pull Tab No, Cap Top Style Flat, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.