Zoro Homepage

Sleeve Cap, Red, LDPE 5000 PK

  • Mfr # SC-7/16-8 233701HB

  • Zoro # G2684660


product price: $247.99
/pk 5000, $0.05/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Maximum Continuous Temperature
150 Degrees F
Series
SC
Includes Tear Tab
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-7/16-8 233701HB
Zoro #
G2684660
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.5 in
Inside Diameter
0.438 in

Details

Item
Sleeve Cap
Color
Red
Material
LDPE
Maximum Continuous Temperature
150 Degrees F
Series
SC
Includes Tear Tab
No
Hardness
Shore D: 41 to 46
Includes Pull Tab
No
Shape
Round
Maximum Intermittent Temperature
175 Degrees F
Includes Flange
No
Features
Excellent Masks for Painting, Plating or Grit-Blasting Operations, Fit Outside Diameters of Tubing with a Snug Friction Grip
Use with Surface Type
Threaded, Unthreaded
Lowest Continuous Temperature
-94 Degrees F
End Design
Closed
Cap Top Style
Flat
Standards
NAS 844

Description

Sleeve Cap, SC Series, Threaded, Unthreaded, Includes Pull Tab No, Cap Top Style Flat, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.