Zoro Homepage

Sleeve Cap, Red, LDPE 5000 PK

  • Mfr # SC-9/16-14 235501HB

  • Zoro # G2684100


product price: $350.99
/pk 5000, $0.07/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Shape
Round
Includes Pull Tab
No
Features
Designed to Fit Outside Diameters of Tubing With a Snug Friction Grip, Ideal for Capping and Protecting Both Threaded and Non-Threaded Tubing and Rod Ends, Masks for Painting, Plating or Grit-Blasting Operations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-9/16-14 235501HB
Zoro #
G2684100
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.88 in

Details

Item
Sleeve Cap
Color
Red
Material
LDPE
Shape
Round
Includes Pull Tab
No
Features
Designed to Fit Outside Diameters of Tubing With a Snug Friction Grip, Ideal for Capping and Protecting Both Threaded and Non-Threaded Tubing and Rod Ends, Masks for Painting, Plating or Grit-Blasting Operations
Maximum Intermittent Temperature
175 Degrees F
Hardness
Shore D: 41-46
Maximum Continuous Temperature
150 Degrees F
Includes Flange
No
Series
SC
Includes Tear Tab
No

Description

Sleeve Cap, SC Series, Includes Pull Tab No, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.