Zoro Homepage

Sleeve Cap, Red, LDPE 60 PK

  • Mfr # SC-2215 Q2215Q3

  • Zoro # G2687856


product price: $161.99
/pk 60, $2.70/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Includes Tear Tab
No
Hardness
Shore D: 41-46
Features
Excellent Masks for Painting, Plating or Grit-Blasting Operations, Fit Outside Diameters of Tubing With a Snug Friction Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-2215 Q2215Q3
Zoro #
G2687856
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
2 in

Details

Item
Sleeve Cap
Color
Red
Material
LDPE
Includes Tear Tab
No
Hardness
Shore D: 41-46
Features
Excellent Masks for Painting, Plating or Grit-Blasting Operations, Fit Outside Diameters of Tubing With a Snug Friction Grip
Series
SC
Includes Flange
No
Cap Top Style
Plain
Tab Style
Center Pull
Standards
NAS 844
Maximum Intermittent Temperature
175 Degrees F
Shape
Round
Maximum Continuous Temperature
150 Degrees F
Includes Pull Tab
No

Description

Sleeve Cap, SC Series, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.