Zoro Homepage

Sleeve Cap, Red, LDPE 700 PK

  • Mfr # SC-1775 Q1775Q3

  • Zoro # G2687792


product price: $202.99
/pk 700, $0.29/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Inside Length
0.88 in
Tab Style
Center Pull
Maximum Continuous Temperature
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-1775 Q1775Q3
Zoro #
G2687792
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.88 in

Details

Item
Sleeve Cap
Color
Red
Material
LDPE
Tab Style
Center Pull
Maximum Continuous Temperature
150 Degrees F
Series
SC
Includes Flange
No
Cap Top Style
Plain
Includes Tear Tab
No
Features
Excellent Masks for Painting, Plating or Grit-Blasting Operations, Fit Outside Diameters of Tubing With a Snug Friction Grip
Maximum Intermittent Temperature
175 Degrees F
Hardness
Shore D: 41-46
Shape
Round
Standards
NAS 844
Includes Pull Tab
No

Description

Sleeve Cap, SC Series, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.