Sleeve Cap, Red, LDPE 700 PK
Mfr # SC-835 Q835Q2
Zoro # G2688197
product price: $183.99
/pk 700, $0.26/ea
Free Shipping & Returns
Key Features
Color
Red
Material
LDPE
Maximum Intermittent Temperature
175 Degrees F
Cap Top Style
Plain
Series
SC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC-835 Q835Q2
Zoro #
G2688197
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
0.69 in
Details
Item
Sleeve Cap
Color
Red
Material
LDPE
Maximum Intermittent Temperature
175 Degrees F
Cap Top Style
Plain
Series
SC
Includes Flange
No
Features
Excellent Masks for Painting, Plating or Grit-Blasting Operations, Fit Outside Diameters of Tubing With a Snug Friction Grip
Includes Tear Tab
No
Standards
NAS 844
Maximum Continuous Temperature
150 Degrees F
Tab Style
Center Pull
Includes Pull Tab
No
Hardness
Shore D: 41-46
Shape
Round
Description
Sleeve Cap, SC Series, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.