Zoro Homepage

Sleeve Cap, Red, LDPE 8 PK

  • Mfr # SC-324-3 Q324-3Q1

  • Zoro # G2689789


product price: $106.99
/pk 8, $13.37/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Hardness
Shore D: 41-46
Shape
Round
Maximum Continuous Temperature
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-324-3 Q324-3Q1
Zoro #
G2689789
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
2.3 in

Details

Item
Sleeve Cap
Color
Red
Material
LDPE
Hardness
Shore D: 41-46
Shape
Round
Maximum Continuous Temperature
150 Degrees F
Includes Tear Tab
No
Includes Flange
No
Cap Top Style
Plain
Includes Pull Tab
No
Standards
NAS 844
Maximum Intermittent Temperature
175 Degrees F
Features
Excellent Masks for Painting, Plating or Grit-Blasting Operations, Fit Outside Diameters of Tubing With a Snug Friction Grip
Tab Style
Center Pull
Series
SC

Description

Sleeve Cap, SC Series, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.