Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleeve Cap, Red, LDPE 800 PK

  • Mfr # SC-222-L Q222L1AK1

  • Zoro # G2689122


product price: $483.99
/pk 800, $0.60/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Inside Length
2.47 in
Includes Flange
No
Features
Excellent Masks for Painting, Plating or Grit-Blasting Operations, Fit Outside Diameters of Tubing With a Snug Friction Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-222-L Q222L1AK1
Zoro #
G2689122
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
2.47 in

Details

Item
Sleeve Cap
Color
Red
Material
LDPE
Includes Flange
No
Features
Excellent Masks for Painting, Plating or Grit-Blasting Operations, Fit Outside Diameters of Tubing With a Snug Friction Grip
Maximum Intermittent Temperature
175 Degrees F
Includes Tear Tab
No
Includes Pull Tab
No
Hardness
Shore D: 41-46
Tab Style
Center Pull
Standards
NAS 844
Series
SC
Cap Top Style
Plain
Maximum Continuous Temperature
150 Degrees F
Shape
Round

Description

Sleeve Cap, SC Series, Includes Pull Tab No, Cap Top Style Plain, Package Quantity 800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.