Sleeve Caps for Tube Ends, PK25
Mfr # SC-1 1/16
Zoro # G614603588
product price: $10.59
/pk 25, $0.42/eaKey Features
Material
LDPE
Color
Red
Maximum Intermittent Temperature
175 Degrees F
Maximum Continuous Temperature
150 Degrees F
End Design
Closed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC-1 1/16
Zoro #
G614603588
UPC #
-
Country of Origin
United States
Dimensions
Inside Diameter
1.063 in
Details
Material
LDPE
Color
Red
Item
Sleeve Caps for Tube Ends
Maximum Intermittent Temperature
175 Degrees F
Maximum Continuous Temperature
150 Degrees F
End Design
Closed
Cap Top Style
Flat
Standards
NAS 844
Description
Sleeve Caps for Tube Ends, Cap Top Style Flat, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.