Zoro Homepage

Sleeve Caps for Tube Ends, PK25

  • Mfr # SC-13/16

  • Zoro # G614645182


product price: $5.25
/pk 25, $0.21/ea
Sold in multiples of 2 for $10.50

Key Features

Material
LDPE
Color
Red
Maximum Intermittent Temperature
175 Degrees F
End Design
Closed
Maximum Continuous Temperature
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-13/16
Zoro #
G614645182
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
0.813 in

Details

Material
LDPE
Color
Red
Item
Sleeve Caps for Tube Ends
Maximum Intermittent Temperature
175 Degrees F
End Design
Closed
Maximum Continuous Temperature
150 Degrees F
Cap Top Style
Flat
Standards
NAS 844

Description

Sleeve Caps for Tube Ends, Cap Top Style Flat, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.