Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleeve Caps for Tube Ends, PK25

  • Mfr # SC-7/16-8

  • Zoro # G614603564


product price: $4.65
/pk 25, $0.19/ea

Key Features

Material
LDPE
Color
Red
End Design
Closed
Cap Top Style
Flat
Maximum Intermittent Temperature
175 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-7/16-8
Zoro #
G614603564
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
0.438 in

Details

Material
LDPE
Color
Red
Item
Sleeve Caps for Tube Ends
End Design
Closed
Cap Top Style
Flat
Maximum Intermittent Temperature
175 Degrees F
Maximum Continuous Temperature
150 Degrees F
Standards
NAS 844

Description

Sleeve Caps for Tube Ends, Cap Top Style Flat, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.