Sleeve Caps for Tube Ends, PK25
Mfr # SC-7/8 SP
Zoro # G014603522
product price: $5.55
/pk 25, $0.22/eaKey Features
Material
LDPE
Color
Red
Cap Top Style
Flat
End Design
Closed
Maximum Intermittent Temperature
175 Degrees F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC-7/8 SP
Zoro #
G014603522
UPC #
-
Country of Origin
United States
Dimensions
Inside Diameter
0.875 in
Details
Item
Sleeve Caps for Tube Ends
Material
LDPE
Color
Red
Cap Top Style
Flat
End Design
Closed
Maximum Intermittent Temperature
175 Degrees F
Maximum Continuous Temperature
150 Degrees F
Standards
NAS 844
Description
Sleeve Caps for Tube Ends, Cap Top Style Flat, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.