Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleeve Caps for Tube Ends, PK25

  • Mfr # SC-9/32

  • Zoro # G414603535


product price: $4.65
/pk 25, $0.19/ea

Key Features

Material
LDPE
Color
Red
Maximum Continuous Temperature
150 Degrees F
Maximum Intermittent Temperature
175 Degrees F
End Design
Closed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-9/32
Zoro #
G414603535
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
0.281 in

Details

Material
LDPE
Color
Red
Item
Sleeve Caps for Tube Ends
Maximum Continuous Temperature
150 Degrees F
Maximum Intermittent Temperature
175 Degrees F
End Design
Closed
Cap Top Style
Flat
Standards
NAS 844

Description

Sleeve Caps for Tube Ends, Cap Top Style Flat, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.