Zoro Homepage

Sleeve Web Netting, Black, LDPE

  • Mfr # SW-100-66 - MINICOIL 99190005

  • Zoro # G2677968


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Low Density Polyethylen
Features
Eliminates the High Cost and Time-Consuming Labor Associated With Traditional Protective Wrapping, Thicker Extrusion
Thickness
0.08 in
For Maximum Outside Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-100-66 - MINICOIL 99190005
Zoro #
G2677968
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.08 in
For Maximum Outside Diameter
1 in
Coil Length
240 ft

Details

Item
Sleeve Web Netting
Color
Black
Material
Low Density Polyethylen
Features
Eliminates the High Cost and Time-Consuming Labor Associated With Traditional Protective Wrapping, Thicker Extrusion
Duty Rating
Heavy Duty
Hardness
Shore D41 - D46
Maximum Intermittent Temperature
175 Degrees F
Maximum Continuous Temperature
150 Degrees F
Series
SW
End Design
Open End

Description

Sleeve Web Netting, SW Series, Heavy Duty Duty Rating, Coil Length 240 ft, For Maximum Outside Diameter 1 in, LDPE, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.