Zoro Homepage

Sleeve Web Netting, Blue, LDPE

  • Mfr # SW-05 420201BC

  • Zoro # G2666838


product price: $486.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
LDPE
End Design
Open End
Hardness
Shore D41 - D46
For Maximum Outside Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-05 420201BC
Zoro #
G2666838
UPC #
-
Country of Origin
United States

Dimensions

For Maximum Outside Diameter
1 in
Thickness
0.07 in
For Minimum Outside Diameter
1/2 in
Coil Length
2,750 ft

Details

Item
Sleeve Web Netting
Color
Blue
Material
LDPE
End Design
Open End
Hardness
Shore D41 - D46
Features
Nonslip Grip
Maximum Intermittent Temperature
175 Degrees F
Series
SW
Maximum Continuous Temperature
150 Degrees F
Duty Rating
Standard Duty

Description

Sleeve Web Netting, SW Series, Standard Duty Duty Rating, Coil Length 2,750 ft, For Minimum Outside Diameter 1/2 in, For Maximum Outside Diameter 1 in, LDPE, Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.