Zoro Homepage

Sleeve Web Netting, Blue, LDPE

  • Mfr # SW-125-22 427301BC

  • Zoro # G2678318


product price: $494.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
LDPE
Maximum Continuous Temperature
150 Degrees F
Duty Rating
Light Duty
End Design
Open End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-125-22 427301BC
Zoro #
G2678318
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.06 in
For Maximum Outside Diameter
3 in
For Minimum Outside Diameter
1 1/4 in
Coil Length
1,000 ft

Details

Item
Sleeve Web Netting
Color
Blue
Material
LDPE
Maximum Continuous Temperature
150 Degrees F
Duty Rating
Light Duty
End Design
Open End
Maximum Intermittent Temperature
175 Degrees F
Features
Elastic Properties
Hardness
Shore D41 - D46
Series
SW

Description

Sleeve Web Netting, SW Series, Light Duty Duty Rating, Coil Length 1,000 ft, For Minimum Outside Diameter 1 1/4 in, For Maximum Outside Diameter 3 in, LDPE, Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.