Sleeve Web Netting, Blue, LDPE
Mfr # SW-64 422401BC
Zoro # G2679027
product price: $420.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
LDPE
For Minimum Outside Diameter
6 1/4 in
End Design
Open End
Series
SW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SW-64 422401BC
Zoro #
G2679027
UPC #
-
Country of Origin
United States
Dimensions
For Minimum Outside Diameter
6 1/4 in
Coil Length
250 ft
Thickness
0.07 in
For Maximum Outside Diameter
7 1/2 in
Details
Item
Sleeve Web Netting
Color
Blue
Material
LDPE
End Design
Open End
Series
SW
Features
Nonslip Grip
Maximum Intermittent Temperature
175 Degrees F
Duty Rating
Standard Duty
Hardness
Shore D41 - D46
Maximum Continuous Temperature
150 Degrees F
Description
Sleeve Web Netting, SW Series, Standard Duty Duty Rating, Coil Length 250 ft, For Minimum Outside Diameter 6 1/4 in, For Maximum Outside Diameter 7 1/2 in, LDPE, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.