Sleeve Web Netting, Blue, LDPE
Mfr # SW-64 - MINI COIL 99190019
Zoro # G2677487
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
LDPE
Thickness
0.07 in
Coil Length
50 ft
Series
SW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SW-64 - MINI COIL 99190019
Zoro #
G2677487
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.07 in
Coil Length
50 ft
For Minimum Outside Diameter
6 1/4 in
For Maximum Outside Diameter
7 1/2 in
Details
Item
Sleeve Web Netting
Color
Blue
Material
LDPE
Series
SW
Duty Rating
Standard Duty
Hardness
Shore D41 - D46
Maximum Intermittent Temperature
175 Degrees F
Features
Nonslip Grip
End Design
Open End
Maximum Continuous Temperature
150 Degrees F
Description
Sleeve Web Netting, SW Series, Standard Duty Duty Rating, Coil Length 50 ft, For Minimum Outside Diameter 6 1/4 in, For Maximum Outside Diameter 7 1/2 in, LDPE, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.