Zoro Homepage

Sleeve Web Netting, Gray, LDPE

  • Mfr # SW-175-66 421801DI

  • Zoro # G2667291


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
LDPE
Features
Eliminates the High Cost and Time-Consuming Labor Associated With Traditional Protective Wrapping, Thicker Extrusion
Series
SW
Maximum Continuous Temperature
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-175-66 421801DI
Zoro #
G2667291
UPC #
-
Country of Origin
United States

Dimensions

Coil Length
600 ft
Thickness
0.08 in
For Maximum Outside Diameter
1 3/4 in

Details

Item
Sleeve Web Netting
Color
Gray
Material
LDPE
Features
Eliminates the High Cost and Time-Consuming Labor Associated With Traditional Protective Wrapping, Thicker Extrusion
Series
SW
Maximum Continuous Temperature
150 Degrees F
End Design
Open End
Maximum Intermittent Temperature
175 Degrees F
Duty Rating
Heavy Duty
Hardness
Shore D41 - D46

Description

Sleeve Web Netting, SW Series, Heavy Duty Duty Rating, Coil Length 600 ft, For Maximum Outside Diameter 1 3/4 in, LDPE, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.