Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleeve Web Netting, Gray, LDPE

  • Mfr # SW-175-66 - MINICOIL 99190016

  • Zoro # G2677152


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
LDPE
Hardness
Shore D41 - D46
Duty Rating
Heavy Duty
Features
Eliminates the High Cost and Time-Consuming Labor Associated With Traditional Protective Wrapping, Thicker Extrusion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-175-66 - MINICOIL 99190016
Zoro #
G2677152
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.08 in
For Maximum Outside Diameter
1 3/4 in
Coil Length
120 ft

Details

Item
Sleeve Web Netting
Color
Gray
Material
LDPE
Hardness
Shore D41 - D46
Duty Rating
Heavy Duty
Features
Eliminates the High Cost and Time-Consuming Labor Associated With Traditional Protective Wrapping, Thicker Extrusion
Maximum Intermittent Temperature
175 Degrees F
End Design
Open End
Maximum Continuous Temperature
150 Degrees F
Series
SW

Description

Sleeve Web Netting, SW Series, Heavy Duty Duty Rating, Coil Length 120 ft, For Maximum Outside Diameter 1 3/4 in, LDPE, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.